Limit Switch, 10A, 240VAC
- Mfr # 600.8354.026
- Zoro # G024490341
product price:Â
$
76.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600.8354.026
- Zoro #
- G024490341
- UPC #
- -
- Country of Origin
- Germany
Description
Altech 600.8354.026 is a limit switch designed for machine control, operator interface, and panel control applications. This product-specific listing identifies model 600.8354.026 with key details including 10A, 240VAC, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this switch for machine position monitoring, safety interlock, operator control, or equipment status detection in automation and manufacturing environments. Manufacturer catalog details: LIMIT SWITCH, 10A/240V AC; C2-SU1Z ST, PLASTIC BODY. Specifications: Product Type: Limit Switch Manufacturer Part Number: 600.8354.026 Current Rating: 10A Voltage Rating: 240VAC Unit of Measure: EA Standard Pack: 1 Mass: 0.02 kg Country of Origin: DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.