Sensor Cable, M12
- Mfr # CDM12S8X-M12S8X-01TUC6-SH
- Zoro # G424500749
product price:Â
$
120.99
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
- CDM12S8X-M12S8X-01TUC6-SH
- Zoro #
- G424500749
- UPC #
- -
- Country of Origin
- India
Description
Altech CDM12S8X-M12S8X-01TUC6-SH is a sensor cable designed for industrial connectivity and signal wiring applications. This product-specific listing identifies model CDM12S8X-M12S8X-01TUC6-SH with key details including M12, helping buyers match the correct Altech component for repair, replacement, or new panel builds. Use this sensor for object detection, position feedback, machine automation, and control system input applications. Manufacturer catalog details: Connector Cable, M12/8 pin/plug to M12/8 pin/plug; X-Coded, straigth, 26AWG, CAT6A cable, teal, 1m. Specifications: Product Type: Sensor Cable Manufacturer Part Number: CDM12S8X-M12S8X-01TUC6-SH Connector Size: M12 Wire Size: 26AWG Unit of Measure: EA Standard Pack: 1 Country of Origin: IN