
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX315
Zoro #
G016449531
UPC #
816311012027
Country of Origin
China
Description
Introducing the Alto TX315, a 700-watt powered speaker perfect for a variety of live sound situations. With the TX3 Series, Alto Professional has created a family of powered loudspeakers suitable for your most demanding gigs, night after night. Utilizing much of the technology of our acclaimed TS3 series, the new TX3 Series delivers the power and clarity you need to sound your best.The TX315 features a bi-amplified 2-way designs, with a long-excursion woofer and a 1-inch titanium compression driver in a precision horn. The horn design of the TX3 Series improves high-frequency performance and produces a very precise 90 degree H X 60 degree V radiation pattern-ideal for optimal audience coverage.The TX315 Series are housed in rugged, lightweight, easily transportable cabinets. The trapezoidal shape enables either upright or wedge monitor positioning and the full-sized steel grille gives complete driver protection. These speakers are built for continuous heavy-duty use. Add to that a full complement of inputs/outputs and mounting options and it's easy to see that the TX315 plays an indispensable role in your performance.700 Watts peak 350 Watts continuous Class D power* The 90 H x 60 V horn delivers greater coverage* The full grille delivers style and provides protection for your investment.* 15-inch 381 mm LF driver, 2-inch 51 mm voice coil* 1-inch 25.4 mm titanium HF compression driver* Lightweight, portable design for main or wedge monitor operation* Standard speaker pole socket* Bi-amplified design with precision active crossover and EQ* Balanced XLR Mic/Line input, Link Output and Volume control* Integrated analog limiter and overload protection circuitry* Contour switch with low- and high-frequency +3dB boost* Ground-lift switch removes unwanted hum or buzz* Designed and tuned in the USAConnectors: * 1 XLR/TRS 1/4-in 6.35 mm balanced input Line/Mic* 1 XLR output Link* 1 IEC power cable input* Controls: Power switch, volume control knob, contour switch, ground-lift switch* Indicators: 2 power LEDs 1 front panel, 1 rear panel, clip limiter LED* Power: * Connection: IEC* Voltage: 100-120 V, or 220-240 V; 50/60 Hz* Fuse: 100-120V T6.3AL AC250V or 220-240V T3.15AL AC250V* Consumption: 350 W* Protection: Thermal, overload analog limiter/compressor* Enclosure: Injection-molded polypropylene, multi-angle for main or monitor applications, metal grille, rubber feet, 2 handles both sides*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.