Shop ALTOR LOCKS
See all product information
Create Account
Trailer Coupler Lock, Black, Steel
- Mfr # GNDP1.2516
- Zoro # G422937615
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Keys
Finish
Powder Coated
Product Type
Coupler Lock
Vehicle Class
III, IV, V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GNDP1.2516
- Zoro #
- G422937615
- UPC #
- 850032128384
- Country of Origin
- Multiple
Details
- Includes
- (4) Keys
- Finish
- Powder Coated
- Product Type
- Coupler Lock
- Vehicle Class
- III, IV, V
- Color
- Black
- Item
- Trailer Coupler Lock
- Lock Style
- Disc-Detainer
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Black
Description
Trailer Coupler Lock, Vehicle Class III, IV, V, Includes (4) Keys, Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.