Shop BUYERS PRODUCTS

Ball Mount, 7 5/8 in L, Carbon Steel

  • Mfr # 1803051
  • Zoro # G9110783

product price: 
$
39.15
/ea

Key Features

Shell Material
Forged Steel
Gross Towing Weight Capacity
20,000 lb
Vehicle Class
III
Overall Length
7 5/8 in
Overall Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1803051
Zoro #
G9110783
UPC #
724920066259
Country of Origin
India

Dimensions

Overall Length
7 5/8 in
Overall Width
2 in
Fits Chest Size
Corrosion-Resistant Powder-Coated Finish, Each Ball Mount is Black Powder-Coated for Corrosion Resistance and Features Single-Piece, Solid Forged Steel Construction, Heavy Duty Mount is Made with Single-Piece, Forged Steel Construction
Compatible Ball Diameter
2 in
Compatible Ball Shank Diameter
2 in
Compatible Hitch Size
2 in
Ball Diameter
2 in
Length
7 5/8 in

Details

Item
Ball Mount
Shell Material
Forged Steel
Gross Towing Weight Capacity
20,000 lb
Vehicle Class
III
Weight
11.57 lb
Pin Hole to Hitch Ball Distance
7 5/8 in
Gross Vehicle Weight Capacity
2,000 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Drop
2 in
Finish
Powder Coated
Rise
3/4 in
For Use With
Construction Trailers, Equipment Trailers, Towing
Resistance Properties
Corrosion-Resistant
Ball Mount Style
Ball Mount
Material
Forged Steel
Features
Corrosion-Resistant Powder-Coated Finish, Each Ball Mount is Black Powder-Coated for Corrosion Resistance and Features Single-Piece, Solid Forged Steel Construction, Heavy Duty Mount is Made with Single-Piece, Forged Steel Construction
Compatible Product Type
Construction Trailers, Equipment Trailers, Towing

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 20,000 lb, Gross Vehicle Weight Capacity 2,000 lb, Pin Hole to Hitch Ball Distance 7 5/8 in, Material Forged Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 11.57 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 2 in, Rise 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.