
Disposable Gloves, 3.6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # 30003
Zoro # G312008135
product price:Â $10.85
/pk 100, $0.11/eaKey Features
Material
Nitrile
Palm Thickness
3.6 mil
Color
Blue
Disposable Glove Type
Chemical Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30003
Zoro #
G312008135
UPC #
-
Country of Origin
United States
Dimensions
Palm Thickness
3.6 mil
Size
M
Finger Thickness
4 mil
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical Resistant, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application
Cuff Style
Beaded
Description
Lightweight Disposable Nitrile Gloves, Chemical-Resistant, General Purpose, 3.6 mil, Medium, Blue, 100 per pack, 10 packs per case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.