Disposable Gloves, Food Grade, Nitrle, 4 mil, Powder-Free, 9.5 in L, 90 PK, Blue, 2XL
Mfr # 34006
Zoro # G311297639
product price:Â $15.59
/pk 90, $0.17/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34006
Zoro #
G311297639
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Palm Thickness
4 mil
Size- Alpha
2XL
Length
9 1/2 in
Finger Thickness
4 mil
Size - Numeric
9 1/2
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Disposable Glove Type
Chemical-Resistant, Food-Grade, General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Standards
Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205
ISO Class
Not Rated
Glove Treatments
Powder-Free
Tested for Fentanyl Protection
Tested for Fentanyl Protection
Texture
Smooth
Silicone-Free
Contains Silicone
Acceptable Quality Level (AQL)
1.5
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Cuff Style
Beaded
Medical Glove Type
Exam
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 4 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 4 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards Category III CE Compliant 0123, EN374-3, EN374-2, In Compliance 21 CFR, Parts 170-205
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.