Shop THE ORANGE DIESEL
See all product information
Create Account
Orange Diesel Disposable Gloves, Nitrile, 6 mil, Powder-Free, Diamond Textured, M, 100PK
- Mfr # 70003-M
- Zoro # G522917845
product price:Â
$
12.85
/pk of 100, $0.13/ea
Key Features
Color
Orange
Material
Nitrile
Palm Thickness
6 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70003-M
- Zoro #
- G522917845
- UPC #
- 046065700325
- Country of Origin
- Thailand
- Item
- Disposable Gloves
- Color
- Orange
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Dimensions
- Size
- M
- Palm Thickness
- 6 mil
Description
70003 Orange Diesel Powder-Free Nitrile Disposable Gloves, Durable, heavy-duty gloves designed for maximum protection and comfort in industrial, food service, and chemical handling applications.Heavy-Duty 6 Mil: Provides strength and puncture resistance, Ambidextrous: Fits either hand for convenience.Beaded Cuff: Ensures secure fit and easy donning, Sizes M-XXL, M-XL (100 Gloves Per Box), XXL (90 Gloves Per Box).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.