Disposable Gloves, Nitrile, Chemical Resistant, General Purpose, 6 mil, XL, Blue, 100 PK

  • Mfr # 30040

  • Zoro # G512008133


product price:  $12.49
/pk 100, $0.12/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30040
Zoro #
G512008133
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Palm Thickness
6 mil
Finger Thickness
6 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
General Purpose, Chemical Resistant
Standards
Meets ASTM D6978 for use with chemotherapy drugs, Meets ASTM D6319 standard for medical application
Sterile/Non-Sterile
Non-Sterile

Description

Standard Disposable Nitrile Gloves, Chemical-Resistant, General Purpose, 6 mil, Extra Large, Blue, 100 per pack, 10 packs per case

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.