Shop GLOVEWORKS BY AMMEX
See all product information
Create Account
HD Industrial Nitrile Gloves, Powder-Free, X-Large, 6 mil Thick, 9.5" Long, Royal Blue, 1000PK
Mfr # GWRBN48100
Zoro # G223332169
product price:Â
$
302.99
/pk of 1000, $0.30/ea
Free Shipping & Returns
Key Features
Standards
Meets ISO 9001:2015 QMS Audit Standard
Material
Nitrile
Color
Royal Blue
Powdered/Powder-Free
Powder-Free
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWRBN48100
- Zoro #
- G223332169
- UPC #
- 697383970169
- Country of Origin
- Malaysia
Dimensions
- Size
- XL
- Length
- 9.5 in
- Palm Thickness
- 6 mil
Details
- Standards
- Meets ISO 9001:2015 QMS Audit Standard
- Material
- Nitrile
- Color
- Royal Blue
- Powdered/Powder-Free
- Powder-Free
- Cuff Style
- Beaded
- Sterile/Non-Sterile
- Non-Sterile
- Texture
- Raised Diamond
- Features
- Ambidextrous
- Item
- General Purpose Gloves
Description
Gloveworks by AMMEX Heavy-Duty Industrial Nitrile Gloves stand up to the toughest jobs. They feature Raised Diamond Texture (RDT) which creates 60% more surface area for an exceptional liquid channeling grip. RDT provides a comfortable fit: fewer contact points with the skin increase airflow and reduce sweating vs. non-textured gloves.