Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surgical Respirator, N95, Flat-Fold, Dual Non-Adj. Headstraps, Molded Nose Clip, Universal, PK 50

  • Mfr # 62220

  • Zoro # G807963536


product price: $32.99
/pk 50, $0.66/ea

Key Features

NIOSH Rating
N95
Color
White
Mask Size
Universal
Nosepiece Type
Molded Nose Clip
Mask Shape
Flat-Fold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62220
Zoro #
G807963536
UPC #
850019086140
Country of Origin
United States

Dimensions

Mask Size
Universal

Details

Item
Fold Respirator
NIOSH Rating
N95
Color
White
Nosepiece Type
Molded Nose Clip
Mask Shape
Flat-Fold
Exhalation Valve
No
Mask Headstrap Type
Dual, Non-Adjustable
Face Seal Type
Comfort
Standards
NIOSH APPROVED
Strap Material
Rubber
ASTM Splash Rating
Level 2
Latex Content
Latex Free
ISO Cleanroom Class
Not Rated
Individually Packaged
Yes
Features
62220 is Individually Wrapped, 95% Filtration Efficiency against Airborne Particles, Both N95 Respirators are Surgical Grade, Elastic Straps Fit Comfortably around Back of the Head, Fluid Resistant and Disposable, Free of Natural Latex, Lightweight, Non-Woven Polypropylene Material, Low Breathing Resistance and Soft Inner Lining Ensure All-Day Comfort, Nose Clip Molds Mask Securely to Face
Mask Material
Polypropylene

Description

Fold Respirator, Mask Size Universal, NIOSH Rating N95, ASTM Splash Rating Level 2, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.