Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HUBWAYLDH8
Zoro #
G6560741
UPC #
782239939398
Country of Origin
United States
Dimensions
Enclosure Height (In.)
1.63 in
Enclosure Width (In.)
19.13 in
Enclosure Depth (In.)
8.5 in
Overall Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Depth
8 1/2 in
Enclosure Height
1 5/8 in
Overall Length
8 1/2 in
Enclosure Width
19 1/8 in
Details
Item
Active UTP Hub 8 Channel
Type
UTP Transceiver Hub, Rack Mount
Includes
Line Cord
Material
Steel
Input Voltage
115/230V AC
Standards
CUL/CSA C22.2 No.1-04, UL 2044
Finish
Black
Input Frequency (Hz)
50/60
Sub-Category
Transceiver Hub: Rack Mount
Batteries Required
Batteries Not Required
Product Type
Act UTP Hub
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Description
Active UTP Hub 8 Channel, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.