Break Away Relay 6 Pack 12/24VDC 50Ma, Relay, -
Mfr # RB610
Zoro # G7530573
product price: $50.99
/eaKey Features
Voltage
120V AC, 28V DC
Sub-Category
Relay Module
Input Voltage
12/24V DC
Width (In.)
2.75 in
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB610
Zoro #
G7530573
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
2.75 in
Length (In.)
2 in
Height (In.)
1 in
Overall Length
2 3/4 in
Overall Width
2 in
Overall Height
1 in
Enclosure Depth
2 3/4 in
Enclosure Height
1 in
Enclosure Width
2 in
Details
Voltage
120V AC, 28V DC
Item
Break Away Relay 6 Pack 12/24VDC 50Ma
Sub-Category
Relay Module
Input Voltage
12/24V DC
Standards
RoHS Compliant
Type
Relay
Batteries Required
Batteries Not Required
Material
Phenolic/Fiberglass
Product Type
Break Away Relay
ANSI/BHMA Finish
Unfinished
Description
Break Away Relay 6 Pack 12/24Vdc 50Ma, Type Relay, Material Phenolic or Fiberglass, Length 2.00 In, Width 2.75 In, Height 1.00 In, Input Voltage 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.