
CCTV Power Supply, 16 Fused Outputs, 24/28VAC at 7A, 220VAC
Mfr # ALTV2416X
Zoro # G322650751
product price:Â $445.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
24 V AC
Protection Type
Fuse, Surge
Overall Height
13 in
Input Voltage Type
AC
For Use With
CCTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALTV2416X
Zoro #
G322650751
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Width
13.5 in
Depth
3.5 in
Details
Output Voltage
24 V AC
Protection Type
Fuse, Surge
Input Voltage Type
AC
For Use With
CCTV
Status Indicators
AC Power LED Indicator
Item
Proprietary Power Supply
Input Voltage
110 V AC
Input Current
1.8 A @ 110V
Output Current
8 A
Plug/Connector
On/Off Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.