Zoro Homepage

Control Transformer, 300 VA, 24/28V AC, 115V AC

  • Mfr # T2428300E

  • Zoro # G6732984


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115V AC
Output Voltage
24/28V AC
Power Rating
300 VA
Phase
1
Mounting - Transformer
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2428300E
Zoro #
G6732984
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
7 1/2 in
Overall Depth
4 1/2 in
Width
7.5 in
Manufacturers Warranty Length
1 yr
Height
12 in
Depth
4.5 in

Description

Control Transformer, Input Voltage - Transformer 115V AC, Output Voltage - Transformer 24V AC, 28V AC, VA Rating - Transformer 300 VA, Protective Device Primary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Wall, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 115 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.