Zoro Homepage

Din Mount P/S- 6/12VDC at 1.2A, 24VDC at 750Ma

  • Mfr # DPS1

  • Zoro # G7588673


product price: $39.49
/ea

Key Features

Type
Din Rail Power Supply/Charger
Includes
Battery Leads
Material
Phenolic/Fiberglass
Input Voltage
6/12/24V DC
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPS1
Zoro #
G7588673
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
1.5 in
Length (In.)
3 in
Width (In.)
2.5 in
Depth
3"
Width
2.5"
Height
1.5"
Overall Height
1 1/2 in
Overall Width
2 1/2 in
Overall Length
3 in
Enclosure Depth
3 in
Enclosure Width
2 1/2 in
Enclosure Height
1 1/2 in

Description

Din Mount P/S- 6/12Vdc@1.2A, 24Vdc@750Ma, Type Din Rail Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 1.50 In, Input Voltage 12VAC to 28VAC, Voltage OUTPut 6VDC/12VDC/24VDC, OUTPut Current 6VDC/12VDC @ 1.2A, 24VDC @ 750mA Amps, Input Frequency 60 Hz, Includes 1- AL624, 1- Snap Track, Battery leads, 2- CLIP1 Mounting Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.