Zoro Homepage

Din Rail Bracket, 1 to 10, Aluminum, 10 In

  • Mfr # D10

  • Zoro # G7492852


product price: $8.49
/ea

Key Features

Material
Aluminum
Length (In.)
10 in
Width (In.)
1.38 in
Sub-Category
Component Accessory
Type
1 to 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10
Zoro #
G7492852
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
10 in
Width (In.)
1.38 in
Length
10"
Overall Width
1 3/8 in
Overall Length
10 in

Details

Item
Din Rail Bracket
Material
Aluminum
Sub-Category
Component Accessory
Type
1 to 10
Product Type
Din Rail Bracket

Description

Din Rail Bracket, Type 1 to 10, Material Aluminum, Length (In.) 10.00, Width (In.) 1.38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.