This item is Discontinued.

Altronix LEAD ACID BATTERY - 12VDC/4AH, DIMENSIONS 4"H X 3.5"W X 2.76",  BT124

LEAD ACID BATTERY - 12VDC/4AH, DIMENSIONS 4"H X 3.5"W X 2.76", (Discontinued)

  • Mfr # BT124
  • Zoro # G3616253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT124
Zoro #
G3616253
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Width
3.5 in
Depth
2.8 in

Details

Voltage - Batteries
12V DC
Battery Capacity
4000 mAh
Battery Chemistry
Lead Acid
Item
Battery
Application
Access Control System, Surveillance System, Security Device, Fire Alarm
Rechargeable Battery
Yes
Green Environmental Attribute
Environmentally Friendly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.