This item is Discontinued.

Altronix Managed Poe Midspan, 300w Max, 16 Port NETWAY16M

Managed Poe Midspan, 300w Max, 16 Port (Discontinued)

  • Mfr # NETWAY16M
  • Zoro # G6417476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NETWAY16M
Zoro #
G6417476
UPC #
782239949069
Country of Origin
United States

Dimensions

Height (In.)
1.625 in
Length (In.)
8.5 in
Width (In.)
19.125 in
Depth
8.5"
Width
19.1"
Height
1.6"
Overall Width
19 1/8 in
Overall Height
1 5/8 in
Overall Length
8 1/2 in
Enclosure Height
1 5/8 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in

Details

Item
Managed PoE Midspan
Type
16 Port
For Use With
PoE Devices
Input Voltage
115V AC
Standards
RoHS Compliant, UL Listed
Batteries Required
Batteries Not Required
Sub-Category
Power Supply: Rack Mount
Output Current (Amps)
0.54
Voltage Output
55V DC
Number of Outputs
16
Input Frequency (Hz)
60
Output Voltage
55 V
Voltage
55V DC
Fits
Fixed CamerasPTZ IP Cameras
Product Type
Managed PoE Midspan
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Managed PoE Midspan, Type 16 Port, Length (In.) 8-1/2, Width (In.) 19-1/8, Height (In.) 1-5/8, Number of Outputs 16, Input Voltage 115VAC, Voltage Output 55VDC, Output Current (Amps) 0.54, Input Frequency (Hz) 60, Standards UL 60950-1, CE, UL294, For Use With PoE Devices

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.