This item is Discontinued.

Altronix Outdoor P/S, 24VAC/28VAC @ 3.5A, 115/230V WAYPOINT10AU

Outdoor P/S, 24VAC/28VAC @ 3.5A, 115/230V (Discontinued)

  • Mfr # WAYPOINT10AU
  • Zoro # G7218836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAYPOINT10AU
Zoro #
G7218836
UPC #
782239948017
Country of Origin
United States

Dimensions

Enclosure Width (In.)
11.3125 in
Enclosure Depth (In.)
5.5938 in
Enclosure Height (In.)
13.3125 in
Height
13.3"
Depth
5.6"
Width
11.3"

Details

Item
AC Outdoor Power Supply
Type
Outdoor
Number of Outputs
2
Standards
CE, IP66-11 Rated, NEMA 4/4X, RoHS
Output Current (Amps)
24V AC @ 4A, 28V AC @ 3.5A, Both 24V AC & 28V AC Not to Exceed 3.5A
Material
Fiberglass Reinforced Polyester
Input Voltage
115V AC or 230V AC
Input Frequency (Hz)
50/60
Sub-Category
Power Supply/Charger
Voltage Output
24V AC or 28V AC
Batteries Required
No
For Use With
Video Surveillance Equipment
Includes
Spare Fuses
Series
10A
Fits
CCTV Cameras Heaters Video Accessories

Description

AC Outdoor Power Supply, Type Outdoor, Material Fiberglass Reinforced Polyester, Enclosure Depth (In.) 5-19/32, Enclosure Width (In.) 11-5/16, Enclosure Height (In.) 13-5/16, Number of Outputs 2, Input Voltage 115VAC or 230VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 24VAC @ 4A, 28VAC @ 3.5A, Both 24VAC & 28VAC Not to Exceed 3.5A, Input Frequency (Hz) 50/60, Standards NEMA 4/4X, IP66-11 Rated, CE, RoHS, For Use With Video Surveillance Equipment, Includes Spare Fuses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.