Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HubSat4Di
Zoro #
G6478254
UPC #
782239946983
Country of Origin
United States
Dimensions
Enclosure Width (In.)
7.5 in
Enclosure Height (In.)
8.5 in
Enclosure Depth (In.)
3.5 in
Overall Length
3 1/2 in
Enclosure Width
7 1/2 in
Enclosure Height
8 1/2 in
Enclosure Depth
3 1/2 in
Overall Width
7 1/2 in
Overall Height
8 1/2 in
Description
Passive UTP Transceiver Hub, Type Indoor Wall Mount, Material Steel, Finish Black, Enclosure Depth (In.) 3-1/2, Enclosure Width (In.) 7-1/2, Enclosure Height (In.) 8-1/2, Batteries Required No, Number of Outputs 4, Input Voltage 115VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 4, Input Frequency (Hz) 50/60, For Use With Fixed / PTZ Analog Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.