Zoro Homepage

PoE Extender, 16 Cam. Inputs, 19-1/8" W

  • Mfr # EBRIDGE16PCRM

  • Zoro # G5566018


product price: $3,886.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
1 5/8 in
Material
Plastic
Width
19 1/8 in
Load Capacity
30W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE16PCRM
Zoro #
G5566018
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Width
19 1/8 in
Depth
8 1/2 in
Length
1 5/8 in
Height
1 5/8 in
Overall Width
19 1/8 in
Receiver Height
5.50"
Receiver Width
12.50"
Receiver Depth
20.25"
Overall Depth
8 1/2 in

Details

Item
Video Extender Receiver
Color
Black
Material
Plastic
Load Capacity
30W
Mounting
Desktop, Rack
For Use With
Megapixel/VGA/IP Cameras
Features
25 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Includes
Power Adapter, Power Cord
Standards
C-Tick Compliant, CE, UL 60950-1
Camera Inputs
16
Product Type
PoE Extender
Network (RJ-45)
Yes
Media Type Supported
Coaxial, Twisted Pair
Form Factor
Rack-mountable
Maximum Operating Distance
1640.42 ft
NDAA Compliant
Yes
Number of Network (RJ-45) Ports
16
Number of Input Devices Supported
16
Receiver Weight (Approximate)
5.10 lb
Connectivity Technology
Wired

Description

PoE Extender, Product Type PoE Extender, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Plastic, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in, Standards C-Tick Compliant, CE, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.