This item is Discontinued.

Altronix PoE Extender, 19-1/8" W, 48/56VDC Input V EBRIDGE8PCRX

PoE Extender, 19-1/8" W, 48/56VDC Input V (Discontinued)

  • Mfr # EBRIDGE8PCRX
  • Zoro # G5565826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBRIDGE8PCRX
Zoro #
G5565826
UPC #
782239952991
Country of Origin
United States

Dimensions

Overall Height
1 5/8 in
Width
19 1/8 in
Depth
8 1/2 in
Length
1 5/8 in
Height
1 5/8 in
Overall Width
19 1/8 in
Receiver Height
5.50"
Receiver Width
12.50"
Receiver Depth
20.25"
Overall Depth
8 1/2 in

Details

Item
PoE Extender
Color
Black
Output Voltage
56V DC
Input Voltage
48/56V DC
Material
Metal
Load Capacity
30W
Mounting
Desktop, Rack
Standards
C-Tick Compliant Z1409, CE, UL 60950-1
Features
25 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation
Camera Inputs
8
Includes
Power Adapter, Power Cord
For Use With
Megapixel/VGA/IP Cameras
Product Type
PoE Extender
Maximum Operating Distance
4921.26 ft
Number of Input Devices Supported
8
NDAA Compliant
Yes
Network (RJ-45)
Yes
Media Type Supported
Coaxial;Twisted Pair
Number of Network (RJ-45) Ports
8
Receiver Weight (Approximate)
7.80 lb
Maximum Output Voltage
56V DC
Maximum Input Voltage
48/56V DC

Description

PoE Extender, Product Type PoE Extender, Maximum Input Voltage 48/56V DC, Maximum Output Voltage 56V DC, Mounting Location Desktop, Rack, Color Black, Features 25 mbps Data Transmission, Ethernet Over Coax with PoE+, Extend Network Link Distance, Plug-and-Play, Provides Data Up to 457m, Retrofit Digital IP Cameras In Analog CCTV Installation, Includes Power Adapter, Power Cord, Material Metal, Overall Depth 8 1/2 in, Overall Height 1 5/8 in, Overall Width 19 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.