This item is Discontinued.

Altronix POWER SUPPLY 10A @ 12VDC, UL LISTED FIRE/ACCESS, INTERFACE INSTALLED AL1012ULACM

POWER SUPPLY 10A @ 12VDC, UL LISTED FIRE/ACCESS, INTERFACE INSTALLED (Discontinued)

  • Mfr # AL1012ULACM
  • Zoro # G0766587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL1012ULACM
Zoro #
G0766587
UPC #
-
Country of Origin
Unknown

Dimensions

Width
12.2"
Height
15.5"
Depth
4.5"

Details

Output Voltage
12 V DC
Input Voltage
110 V AC
Input Current
1.9 A @ 110V
Product Type
Proprietary Power Supply
Compatibility
Card Reader, Mag Locks, Electric Strikes, Magnetic Door Holders

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.