Power Supply, 115VAC at 4.9A Input V, Black
Mfr # VERTILINE563
Zoro # G5565589
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Output Voltage
56 V DC
Input Voltage
120 V AC
Overall Height
1.6 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VERTILINE563
Zoro #
G5565589
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.6 in
Width
19.1 in
Depth
8.5 in
Length
19 1/8 in
Height
1 5/8 in
Overall Width
8 1/2 in
Overall Depth
8 1/2 in
Details
Item
Proprietary Power Supply
Color
Black
Output Voltage
56 V DC
Input Voltage
120 V AC
Material
Aluminum
VA Rating
562.5
Standards
C-Tick Compliant, CE, UL60950-1
Body Material
Aluminum
Characteristics
(2) AC LED Indicators, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger, Can Be Rack or Shelf Mounted, Max. Charge Current 0.3A
Includes
Detachable 3-Wire Grounded Line Cord
For Use With
Ethernet Receiver Mfr. No. eBridge4PCRX
Features
(2) AC LED Indicators, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger, Can Be Rack or Shelf Mounted, Max. Charge Current 0.3A
Output Current
3 A
Environmentally Friendly
Yes
Mounting
Rack-mountable, Shelf Mount
Description
Power Supply, Overall Height 1 5/8 in, Overall Width 8 1/2 in, Overall Depth 8 1/2 in, VA Rating 562.5, For Use With Ethernet Receiver Mfr. No. eBridge4PCRX, Color Black, Features (2) AC LED Indicators, Automatic Switch Over to Stand-By Battery When AC Fails, Built-In Charger, Can Be Rack or Shelf Mounted, Max. Charge Current 0.3A, Includes Detachable 3-Wire Grounded Line Cord, Standards C-Tick Compliant, CE, UL60950-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.