Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Altronix Power Supply 12VDC Or 24VDC @ 2.5A Red AL300ULXR

Power Supply 12VDC Or 24VDC @ 2.5A Red (Discontinued)

  • Mfr # AL300ULXR
  • Zoro # G6468201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL300ULXR
Zoro #
G6468201
UPC #
782239931170
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Depth
3.3"
Width
13"
Height
13.5"
Overall Width
13 in
Overall Height
13 1/2 in
Overall Length
3 1/4 in
Enclosure Depth
3 1/4 in
Enclosure Height
13 1/2 in
Enclosure Width
13 in

Details

Item
Power Supply 12VDC Or 24VDC @ 2.5A Red
Includes
Battery Leads, Cam Lock
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
CSFM, cUL Listed, MEA, NFPA, RoHS Compliant, UL Listed
Number of Outputs
12V DC or 24V DC
Sub-Category
Power Supply/Charger
Type
Power Supply/Charger
Input Frequency (Hz)
60
Voltage Output
12V DC or 24V DC
Output Current (Amps)
2.5A
Voltage
12/24V DC
Features
AC input and DC output LED indicators
Power Required (Need to be edited)
1.45 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 12Vdc Or 24Vdc @ 2.5A Red, Type Power Supply/Charger, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 2.5A Amps, Input Frequency 60 Hz, Standards UL603, UL294, UL1481, UL1069, CUL, CSFM , MEA, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.