Zoro Homepage

Power Supply 12VDC Or 24VDC at 4A

  • Mfr # SMP5CTX

  • Zoro # G6786001


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads
For Use With
Altronix Power Supplies
Finish
Gray
Input Voltage
115/230V AC
Batteries Required
Batteries Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMP5CTX
Zoro #
G6786001
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Overall Width
13 in
Enclosure Depth
3 1/4 in
Overall Height
13 1/2 in
Enclosure Width
13 in
Enclosure Height
13 1/2 in
Overall Length
3 1/4 in

Description

Power Supply 12Vdc Or 24Vdc @ 4A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Includes Battery leads, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.