Shop SCHLAGE

Antique Pewter Passage Knob Lockset, Plymouth/Camelot

  • Mfr # F10 PLY 620 CAM
  • Zoro # G0940243

product price: 
$
41.15
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F10 PLY 620 CAM
Zoro #
G0940243
UPC #
043156121670
Country of Origin
United States
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Pewter
Keyway Type
None
Standards
ANSI A156.2, 1996, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Plymouth/Camelot
Pins
0
Lockset Performance Strength
Light Duty
Backset
2 3/8 in
Ligature Resistant
No
Includes
Latch, Strike
Location Type
Commercial, Residential
Strike Dim.
1-5/8 in X 2-1/4 in
Item
Door Lockset
For Use With
Residential/Light Commercial Applications
Knob Material
Brass
Strike Type
Full Lip, Round Corner
Electrical/Mechanical
Mechanical
Number of Keys
0
Series
F
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Number of Pins
0
Application
Multiple Family Residential
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
3
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
ANSI Grade
2
Lockset Style
Camelot, Plymouth
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Fire Rating
3 hr
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Spring Latch
Ligature-Resistant
Not Ligature-Resistant

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.