This item is Discontinued.

Altronix Power Supply 24 Fuse 24Vac @ 14A Rack VERTILINE246

Power Supply 24 Fuse 24Vac @ 14A Rack (Discontinued)

  • Mfr # VERTILINE246
  • Zoro # G6701082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VERTILINE246
Zoro #
G6701082
UPC #
782239944729
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
8.5 in
Enclosure Height (In.)
3.25 in
Enclosure Width (In.)
19.13 in
Depth
8.5"
Height
1.6"
Width
19.1"
Enclosure Depth
8 1/2 in
Enclosure Width
19 1/8 in
Overall Length
8 1/2 in
Overall Height
1 5/8 in
Overall Width
19 1/8 in
Enclosure Height
1 5/8 in

Details

Item
Power Supply 24Fuse 24Vac @ 14A Rack
Includes
Line Cord, Rack Mount Chassis, Removable Terminal Blocks, Spare Fuse
Finish
Black
Input Voltage
115/230V AC
Batteries Required
Batteries Not Required
Standards
UL Listed
Type
CCTV Ac, Rack Mount
Sub-Category
Power Supply: Rack Mount
Input Frequency (Hz)
50/60
Voltage Output
24V AC or 28V AC
Number of Outputs
24V AC or 28V AC
Output Current (Amps)
14A
Material
Steel
Fits
CCTV Systems
Voltage
24/28V AC
Power Required (Need to be edited)
2.5 A @ 230V, 4 A @ 120V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 24Fuse 24Vac @ 14A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 3.25 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 14A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, Includes Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.