Zoro Homepage

Power Supply 6/12/24 VDC at 1.2A

  • Mfr # AL624

  • Zoro # G2874216


product price: $39.99
/ea

Key Features

Includes
Battery Leads
Input Voltage
16 to 24V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Length (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL624
Zoro #
G2874216
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
3 in
Height (In.)
1.5 in
Width (In.)
2.5 in
Overall Height
1 1/2 in
Overall Width
2 1/2 in
Overall Length
3 in
Enclosure Width
2 1/2 in
Enclosure Depth
3 in
Enclosure Height
1 1/2 in

Details

Item
Power Supply 6/12/24 VDC @ 1.2A
Includes
Battery Leads
Input Voltage
16 to 24V AC
Batteries Required
Batteries Required
Standards
RoHS Compliant
Material
Phenolic/Fiberglass
Voltage Output
6V DC or 12V DC or 24V DC
Input Frequency (Hz)
60
Type
Power Supply/Charger
Number of Outputs
6V DC or 12V DC or 24V DC
Sub-Category
Power Supply/Charger
Output Current (Amps)
6V DC or 12V DC @ 1.2A / 24V DC @ 750mA
Voltage
6/12/24V DC
Product Type
Power Supply
ANSI/BHMA Finish
Unfinished

Description

Power Supply 6/12/24 Vdc @ 1.2A, Type Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 1.50 In, Input Voltage 12/16.5/24VAC, Voltage OUTPut 6VDC or 12VDC or 24VDC, OUTPut Current 6VDC or 12VDC @ 1.2A / 24VDC @ 750mA Amps, Input Frequency 60 Hz, Includes Battery Leads, Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.