Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 8 Fuse 12VDC at 10A

  • Mfr # AL1012ULXPD8

  • Zoro # G6726745


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Leads, Cam Lock
For Use With
Altronix Power Supplies
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL1012ULXPD8
Zoro #
G6726745
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
15.5 in
Enclosure Width (In.)
12 in
Depth
4.5"
Height
15.5"
Width
12.2"
Overall Height
15 1/2 in
Overall Width
12 1/4 in
Enclosure Height
15 1/2 in
Enclosure Width
12 1/4 in
Enclosure Depth
4 1/2 in
Overall Length
4 1/2 in

Details

Item
Power Supply 8 Fuse 12VDC @ 10A
Includes
Battery Leads, Cam Lock
For Use With
Altronix Power Supplies
Finish
Gray
Input Voltage
115V AC
Batteries Required
Batteries Required
Standards
cUL Listed, NFPA, RoHS Compliant, UL Listed
Number of Outputs
12V DC
Sub-Category
Power Supply/Charger
Voltage Output
12V DC
Input Frequency (Hz)
60
Type
Multi-OutPut Power Supply/Charger
Output Current (Amps)
10A
Material
Steel
Voltage
12V DC
Output Voltage
12 V DC @ 10 A
Series
AL1012ULX
Power Required (Need to be edited)
1.9 A @ 110V, AC
Fuse Type
Fused
ANSI/BHMA Finish
Unfinished
Product Type
Power Supply

Description

Power Supply 8 Fuse 12Vdc @ 10A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC, OUTPut Current 10A Amps, Input Frequency 60 Hz, Standards UL294, CUL, Includes Battery leads, Cam Lock, Spare Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.