Relay Module 120Vac 12Ma DPDT w/ Base, Relay, -
Mfr # RAC120
Zoro # G3494102
product price: $34.29
/eaKey Features
Voltage
220V AC, 28V DC
Input Frequency (Hz)
60
Length (In.)
1.63 in
Material
Phenolic/Fiberglass
Sub-Category
Relay Module
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RAC120
Zoro #
G3494102
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
1.63 in
Height (In.)
1 in
Width (In.)
0.75 in
Overall Length
3 1/8 in
Overall Width
2 3/8 in
Overall Height
1 3/8 in
Enclosure Width
2 3/8 in
Enclosure Depth
3 1/8 in
Enclosure Height
1 3/8 in
Details
Voltage
220V AC, 28V DC
Item
Relay Module 120Vac 12Ma DPDT w/ Base
Input Frequency (Hz)
60
Material
Phenolic/Fiberglass
Sub-Category
Relay Module
Batteries Required
Batteries Not Required
Input Voltage
120V AC
Standards
CE, CUR, RoHS Compliant, UR
Type
Relay
ANSI/BHMA Finish
Unfinished
Product Type
Relay Module
Description
Relay Module 120Vac 12Ma DPDT w/ Base, Type Relay, Material Phenolic or Fiberglass, Length 1.63 In, Width 0.75 In, Height 1.00 In, Input Voltage 115VAC, Input Frequency 60 Hz, Standards UL Recognized, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.