Relay Module Heavy Load 12/24V 95Ma SPDT, Relay, -
Mfr # RB30
Zoro # G7542141
product price: $29.19
/eaKey Features
Voltage
120V AC, 28V DC
Sub-Category
Relay Module
Batteries Required
Batteries Not Required
Width (In.)
2.75 in
Type
Relay
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB30
Zoro #
G7542141
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
2.75 in
Height (In.)
0.75 in
Length (In.)
2 in
Overall Length
2 3/4 in
Enclosure Width
2 in
Overall Width
2 in
Enclosure Depth
2 3/4 in
Overall Height
3/4 in
Enclosure Height
3/4 in
Details
Voltage
120V AC, 28V DC
Item
Relay Module Heavy Load 12/24V 95Ma SPDT
Sub-Category
Relay Module
Batteries Required
Batteries Not Required
Type
Relay
Material
Phenolic/Fiberglass
Standards
RoHS Compliant
Input Voltage
12/24V DC
ANSI/BHMA Finish
Unfinished
Product Type
Relay Module
Description
Relay Module Heavy Load 12/24V 95Ma SPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.00 In, Width 2.75 In, Height 0.75 In, Input Voltage 12/24VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.