This item is Discontinued.

Altronix UTP Power Injector HubWayEXP

UTP Power Injector (Discontinued)

  • Mfr # HubWayEXP
  • Zoro # G7015915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HubWayEXP
Zoro #
G7015915
UPC #
782239947089
Country of Origin
United States

Dimensions

Enclosure Height (In.)
1.6667 in
Enclosure Depth (In.)
8.5 in
Enclosure Width (In.)
19.3333 in
Depth
8.5"
Height
1.6"
Width
19.1"
Enclosure Height
1 5/8 in
Enclosure Width
19 1/8 in
Overall Width
19 1/8 in
Enclosure Depth
8 1/2 in
Overall Height
1 5/8 in
Overall Length
8 1/2 in

Details

Item
UTP Power Injector
Type
Rack Mount
Includes
Line Cord
Material
Steel
For Use With
Fixed / PTZ Analog Cameras
Input Voltage
115/230V AC
Standards
CE, CUL/CSA C22.2 No.1-04, UL 2044
Finish
Black
Output Current (Amps)
16
Number of Outputs
16
Input Frequency (Hz)
60
Batteries Required
Batteries Not Required
Sub-Category
Power Supply: Rack Mount
Voltage Output
24V AC or 28V AC
Fits
Cameras
Voltage
24/28V AC
Output Voltage
28 V AC
Product Type
UTP Power Injector
ANSI/BHMA Finish
Unfinished

Description

UTP Power Injector, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure Width (In.) 19-1/3, Enclosure Height (In.) 1-2/3, Batteries Required No, Number of Outputs 16, Input Voltage 115/230VAC, Voltage Output 24VAC or 28VAC, Output Current (Amps) 16, Input Frequency (Hz) 60, Standards UL/CUL, CE, For Use With Fixed / PTZ Analog Cameras, Includes IEC 320 Grounded Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.