This item is Discontinued.

Altronix UTP Transceiver Hub, Rack Mount Kit HUBWAY82DI

UTP Transceiver Hub, Rack Mount Kit (Discontinued)

  • Mfr # HUBWAY82DI
  • Zoro # G6604342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HUBWAY82DI
Zoro #
G6604342
UPC #
782239942947
Country of Origin
United States

Dimensions

Enclosure Width (In.)
19.13 in
Enclosure Height (In.)
1.63 in
Enclosure Depth (In.)
8.5 in
Enclosure Height
1 5/8 in
Overall Width
19 1/8 in
Overall Height
1 5/8 in
Enclosure Width
19 1/8 in
Enclosure Depth
8 1/2 in
Overall Length
8 1/2 in

Details

Item
Pass UTP Hub W/Power 8 Channel 8 AC Balun Isolated
Type
UTP Transceiver Hub, Rack Mount Kit
Includes
Eight (8) HubWayAv Balun/Combiners, Line Cord, Mounting Brackets, Removable Terminal Blocks
Material
Steel
Input Voltage
115/230V AC
Standards
C-Tick Compliant, CE, cUL Listed, RoHS Compliant, UL Listed
Finish
Black
Number of Outputs
24V AC or 28V AC
Batteries Required
Batteries Not Required
Voltage Output
24V AC or 28V AC
Input Frequency (Hz)
50/60
Output Current (Amps)
8A
Sub-Category
Transceiver Hub: Rack Mount
Voltage
24/28V AC
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Product Type
Passive UTP Hub with Power
Compatible Brand
Altronix

Description

Pass UTP Hub W/Power 8Ch 8 Ac Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish Black, Enclosure Depth 8.50 In, Enclosure Width 19.13 In, Enclosure Height 1.63 In, Input Voltage 115VAC/230VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 8A Amps, Input Frequency 50/60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Eight (8) HubWayAv Balun/Combiners, Line Cord, Removable Terminal Blocks, Mounting Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.