This item is Discontinued.

Altronix UTP Transceiver Hub, Wall Mount Kit HUBSAT83D

UTP Transceiver Hub, Wall Mount Kit (Discontinued)

  • Mfr # HUBSAT83D
  • Zoro # G6893397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HUBSAT83D
Zoro #
G6893397
UPC #
782239942619
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
3.25 in
Enclosure Height (In.)
13.5 in
Enclosure Width (In.)
13 in
Overall Width
13 in
Enclosure Width
13 in
Overall Height
13 1/2 in
Enclosure Height
13 1/2 in
Enclosure Depth
3 1/4 in
Overall Length
3 1/4 in

Details

Item
Passive UTP Hub W/Power 8Ch W/8 Dc Baluns
Type
UTP Transceiver Hub, Wall Mount Kit
Includes
(8) HubWayDv Balun/Combiners, Cam Lock
Material
Steel
Input Voltage
115V AC
Standards
cUL Listed, UL2044 Commercial CCTV
Finish
Gray
Voltage Output
24V AC or 28V AC
Sub-Category
Transceiver Hub: Wall Mount
Batteries Required
Batteries Not Required
Number of Outputs
24V AC or 28V AC
Output Current (Amps)
8A
Input Frequency (Hz)
60
Voltage
24/28V AC
Fuse Type
Fused
Compatible Manufacturer Model Number
HubWayAv, HubWayAv2, HubWayDv, HubWayDvi
Product Type
Passive UTP Hub with Power
ANSI/BHMA Finish
Unfinished
Compatible Brand
Altronix

Description

Passive UTP Hub W/Power 8Ch W/8 Dc Baluns, Type UTP Transceiver Hub, Wall Mount Kit, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 24VAC or 28VAC, OUTPut Current 8A Amps, Input Frequency 60 Hz, Standards UL2044 Commercial CCTV, CUL, Includes Eight (8) HubWayDv Balun/Combiners, Cam Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.