
4 in. Classic Soccer Goals
Mfr # SGA400
Zoro # G216339212
product price: $5,740.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SGA400
Zoro #
G216339212
UPC #
-
Country of Origin
China
Description
We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes. Features 4 in. Classic Alumagoal Soccer Goals Official size 8ftH x 24ftW x 3ftD x 9ftB Meets NCAA, NFSHSA and FIFA specs Front face is 4in round, powder coated custom aluminum extrusion for superior strength Backstays are 2in round powder coated aluminum Rear crossbars are 2in round galvanized steel Double reinforced tig welded corners Built-in net clip track with clips Stainless steel hardware Includes 4mm white nets and ground anchors Specifications Size: 4 in. Weight: 378.74 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.