Shop ANTEGO
See all product information
Create Account
22x11.00-8 with 8x7 Matte Black Wheels for Golf Cart Set of 2, 2PK
- Mfr # A8701013042211008
- Zoro # G416020903
product price:Â
$
201.99
/pk of 2, $101.00/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 11-8 in
Outside Dia.
22 in
Inside Dia.
8 in
Wheel Backspacing
0 in
No. of Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A8701013042211008
- Zoro #
- G416020903
- UPC #
- 810173182348
- Country of Origin
- China
- Wheel Backspacing
- 0 in
- No. of Holes
- 4
- Offset
- -0.906
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Aspect Ratio
- 8.00 IN
- Material
- Alloy Steel
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Color
- Matte Black
Dimensions
- Tire Size
- 22 x 11-8 in
- Outside Dia.
- 22 in
- Inside Dia.
- 8 in
- Width
- 22 in
- Tread Depth
- 0.61 MM
- Wheel Width
- 7 in
- Wheel Size
- 8 in
- Length
- 22 in
Description
22x11.00-8 with 8x7 Matte Black Wheels for Golf Cart Set of 2
- 4 Ply; Tubeless; Directional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.