Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Aluminum Ladder Co 3' Aluminum 300 lb. Aviation Ladder, Type IA GML-03

3' Aluminum 300 lb. Aviation Ladder, Type IA (Discontinued)

  • Mfr # GML-03
  • Zoro # G6433357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GML-03
Zoro #
G6433357
UPC #
-
Country of Origin
United States

Dimensions

Ladder Height
3 ft
Platform Height
6"
Bottom Width
42 in
Platform Width
20 in x 20 in
Step Depth
1 1/2 in
Overall Height
3 ft.
Handrail Height
30 in
Base Width
42"

Details

Item
Aviation Ladder
Load Capacity
300 lb
Material
Aluminum
Number of Steps
2
ANSI Type
IA
Base Spread
25 in
Series
GML

Description

Material Aluminum, ANSI Type IA, Ladder Height 3 ft, Load Capacity 300 lb, Number of Steps 2, Base Spread 25 in, Bottom Width 42 in, Step Depth 1 1/2 in, Series GML

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.