
ALURATEK UNIVERSAL SMARTPHONE AND TABLET
Mfr # AFM01FB
Zoro # G212091893
product price: $29.99
/eaKey Features
Material
Silicone, Rubber
Length
39 in
Features
Retractable, 360° Rotation, Adjustable Clamp, Flexible, Non-slip, Flexible Arm
Durability
Scratch Resistant
Mount Pattern
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFM01FB
Zoro #
G212091893
UPC #
-
Country of Origin
China
Dimensions
Length
39 in
Details
Item
Desk Mount
Material
Silicone, Rubber
Features
Retractable, 360° Rotation, Adjustable Clamp, Flexible, Non-slip, Flexible Arm
Durability
Scratch Resistant
Mount Pattern
Universal
Device Supported
Tablet, Smartphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.