This item is Discontinued.

Alvord-Polk Chucking Reamer, 3/8 In., 6 Flute, HSS 00150

Chucking Reamer, 3/8 In., 6 Flute, HSS (Discontinued)

  • Mfr # 00150
  • Zoro # G8907044
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00150
Zoro #
G8907044
UPC #
662783001508
Country of Origin
United States

Dimensions

Flute Length
1-3/4"
Overall Length
7"
Dimension Type
Fractional Inch
Shank Size
0.3095"
Reamer Size
3/8"
Size
3/8"
Shank Dia.
0.3095"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Number of Flutes
6
Shank Type
Straight
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.3750
Chamfer
45 Degrees

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Fractional Inch, 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.