This item is Discontinued.

Alvord-Polk Chucking Reamer, 5mm, 6 Flute, HSS 00090

Chucking Reamer, 5mm, 6 Flute, HSS (Discontinued)

  • Mfr # 00090
  • Zoro # G8905084
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00090
Zoro #
G8905084
UPC #
662783000907
Country of Origin
United States

Dimensions

Flute Length
32.00mm
Shank Size
0.1885"
Overall Length
127.00mm
Reamer Size
5.00mm
Dimension Type
Metric
Shank Dia.
4.79mm
Size
5.00mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Chamfer
45 Degrees
Decimal Equivalent
0.1969
Number of Flutes
6
Material
High Speed Steel
Chamfer Angle
45 Degrees
Reamer Application
Through Hole
Shank Type
Straight

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Metric, 5.00mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.