This item is Discontinued.

Alvord-Polk Chucking Reamer, 6mm, 6 Flute, Cobalt 00316

Chucking Reamer, 6mm, 6 Flute, Cobalt (Discontinued)

  • Mfr # 00316
  • Zoro # G8906256
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
00316
Zoro #
G8906256
UPC #
662783003168
Country of Origin
United States

Dimensions

Flute Length
38.00mm
Dimension Type
Metric
Shank Size
0.2255"
Size
6.00mm
Shank Dia.
5.73mm
Overall Length
152.00mm
Reamer Size
6.00mm

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Number of Flutes
6
Decimal Equivalent
0.2362
Chamfer Angle
45 Degrees
Shank Type
Straight
Material
Cobalt
Chamfer
45 Degrees
Cutting Direction
Right Hand

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Metric, 6.00mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.