This item is Discontinued.

Alvord-Polk Chucking Reamer, 6mm, 6 Flute, HSS 01104

Chucking Reamer, 6mm, 6 Flute, HSS (Discontinued)

  • Mfr # 01104
  • Zoro # G8906502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01104
Zoro #
G8906502
UPC #
662783011040
Country of Origin
United States

Dimensions

Flute Length
38.00mm
Overall Length
152.00mm
Shank Dia.
5.73mm
Dimension Type
Metric
Size
6.00mm
Shank Size
0.2255"
Reamer Size
6.00mm

Details

Flute Type
Spiral
Number of Flutes
6
Cutting Direction - Machining
Right Hand
Chamfer Angle
45 Degrees
Item
Chucking Reamer
Reamer Application
Through Hole
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Material - Machining
High Speed Steel
Shank Type
Straight
Cutting Direction
Right Hand
Chamfer
45 Degrees
Spiral Direction
Right Hand
Decimal Equivalent
0.2362
Measurement System
Metric

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Metric, 6.00mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.