This item is Discontinued.

Alvord-Polk Counterbore, 1/32in Oversize, Size 1/2in,  03029

Counterbore, 1/32in Oversize, Size 1/2in, (Discontinued)

  • Mfr # 03029
  • Zoro # G8906965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03029
Zoro #
G8906965
UPC #
662809030291
Country of Origin
United States

Dimensions

Bore Dia.
0.789 in
Pilot Dia.
0.531 in
Overall Length
7 1/2 in
Shank Dia.
1/2 in
Shank Dia. (In.)
1/2
Bore Dia. (In.)
0.789
Overall Length (In.)
7-1/2
Pilot Length
1/2 in
Pilot Dia. (In.)
0.531
Screw Size
1/2"
Pilot Length (In.)
1/2

Details

Item
Counterbore
Screw Type
Socket Head Cap Screw
Application
General Purpose
Number of Flutes
4
Style
1/32" Clearance
Shank Type
Straight Shank
Finish
Bright
Type
Built-in Pilot
Number of Pieces
1
Material
High Speed Steel

Description

Counterbore

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.