
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12505P
Zoro #
G4107814
UPC #
39672125056
Country of Origin
China
Details
Color
Black
Recommended Age
12+ Years
Recommended Grade
Grade 6+
Includes
1 Oven
Material
Metal
Description
A countertop oven with 300° maximum temperature for baking polymer clays and other craft products. This handy countertop oven is perfect for warming/baking polymer clays or any craft product requiring heat up to 300°F (149°C). It includes a 30-minute timer to prevent over-baking and instruction book. The Polymer Clay & Craft Oven is a much more efficient way to bake polymer clay than the energy used by a home oven!
Photo shows oven with Professional Bead Baking Rack and Beads. These items are not included.
Internal dimensions are 11" W x 5" H x 7.5" D. with a capacity is 540 cu. in. Operates on standard household current.
IMPORTANT: DO NOT put craft items in a cold oven. Always preheat oven. Polymer clay as well as other craft products that require heat, cure best when baked in a properly preheated oven. To preheat, place an oven thermometer inside oven, turn the temperature dial to 265 degrees and dial the timer to 20 MINUTES. When the bell rings the oven should have reached 265 degrees. Check the oven thermometer to verify that the oven is at the correct temperature. When the correct temperature is reached, place your craft project in the oven for baking.
Photo shows oven with Professional Bead Baking Rack and Beads. These items are not included.
Internal dimensions are 11" W x 5" H x 7.5" D. with a capacity is 540 cu. in. Operates on standard household current.
IMPORTANT: DO NOT put craft items in a cold oven. Always preheat oven. Polymer clay as well as other craft products that require heat, cure best when baked in a properly preheated oven. To preheat, place an oven thermometer inside oven, turn the temperature dial to 265 degrees and dial the timer to 20 MINUTES. When the bell rings the oven should have reached 265 degrees. Check the oven thermometer to verify that the oven is at the correct temperature. When the correct temperature is reached, place your craft project in the oven for baking.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.