1 qt. Elixir Full Synthetic Motor Oil - 0W-40 Oil

  • Mfr # AMA65776-56

  • Zoro # G915774369


product price:  $34.99
/ea

Key Features

Container Size
1 qt
SAE Grade
0W-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMA65776-56
Zoro #
G915774369
UPC #
657699657765
Country of Origin
China

Dimensions

Container Size
1 qt

Details

Item
motor oil
SAE Grade
0W-40

Description

Amalie Elixir Full Synthetic Motor Oils are the 21st Century oils for tough 21st Century work - protecting your engine Better Than It Has to Be! Elixir Synthetic Oils offer the ultimate in engine protection for both gasoline and diesel engines - even those that are turbo-charged or super-charged. Formulated with state-of-the-art additives and 100% synthetic base stocks. Features -Suitable for use in the most current ACEA applications -Recommended for use in High Performance 4-cycle motor cycle engines -Formulated to a higher detergency level that provides outstanding performance -Fortified to meet the oxidation and thermal stability needs of hot running engines -Designed to protect engines that operate under the most extreme conditions Specifications - Capacity: 1 qt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.