1 qt. Imperial Turbo Formula Motor Oil - 10W-40

  • Mfr # AMA71086-56

  • Zoro # G115774336


product price:  $32.59
/ea

Key Features

SAE Grade - Engine and Motor Oils
10W-40
SAE Grade
10W-40
Container Size
1 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMA71086-56
Zoro #
G115774336
UPC #
657699710866
Country of Origin
China

Dimensions

Container Size
1 qt

Details

Item
motor oil
SAE Grade - Engine and Motor Oils
10W-40
SAE Grade
10W-40

Description

Imperial Turbo Formula Motor Oil - 10W-40 Amalie Imperial Turbo Formula Motor Oils are the oils that made Amalie famous! In the early 1950s Amalie was the first to build a multi-viscosity engine oil and the legend continues today. Amalie Imperial Turbo Formula multi-viscosity oils provide superior engine protection no matter what the operating temperature. Imperial protects domestic and imported vehicles and equipment powered with either gasoline or diesel engines - even those that are turbo-charged or super-charged. Specifications - Capacity: 1 qt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.