160-75686-56 1 qt. High Performance Synthetic Blend Motor Oil - 10W-40, 12PK
- Mfr # AMA160-75686-56
- Zoro # G815774605
product price:Â
$
104.99
/pk of 12, $8.75/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
10W-40
SAE Grade
10W-40
Container Size
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMA160-75686-56
- Zoro #
- G815774605
- UPC #
- 657699804374
- Country of Origin
- China
Dimensions
- Container Size
- 1 qt
Details
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 10W-40
- SAE Grade
- 10W-40
Description
Amalie PRO High Performance Synthetic Blend Motor Oils are formulated with new and more robust engine oil chemistry combined with an optimum level of high quality synthetic and first quality mineral base stocks to provide outstanding engine protection for severe driving situations including high-stress competition engine applications. Amalie PRO High Performance Synthetic Blend Motor Oils offer superior engine protection for both gasoline and diesel engines - even those that are turbocharged or super-charged. These high performance motor oils are engineered and formulated to meet API SN/CF - ILSAC GF-5 and meets most European ACEA specifications. These oils are also formulated to exceed the standard for the Thermal Engine Oil Stability Test TEOST MHT and the Ford M2C 930-A which supersedes M2C153-H requirements. These high quality motor oils also help to provide better emission control increased fuel economy and reduced engine wear and piston deposits. They are designed to lubricate and protect well outside of the range of conventional motor oils and are compatible with a variety of different fuels including competition fuels. Week in and week out Amalie PRO High Performance Synthetic Blend Motor Oils withstand the brutal pounding of professional top fuel racing. These high performance motor oils exceed the stringent lubricating performance requirements of American European Korean Japanese and other worldwide engine manufacturers. Features -Suitable for use in the most current ACEA applications -Recommended for use in High Performance 4-cycle motor cycle engines -Formulated to a higher detergency level that provides outstanding performance -Fortified to meet the oxidation and thermal stability needs of hot running engines -Designed to protect engines that operate under the most extreme conditions -High Performance Synthetic Blend Motor Oil - 10W-40 -Case of 12 Specifications - Capacity: 1 qt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.