160-72676-56 1 qt. X-treme 4T Max MC Motorcycle Oil - 10W40; Case of 12

  • Mfr # AMA160-72676-56
  • Zoro # G404153637
product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

SAE Grade - Engine and Motor Oils
10W-40
SAE Grade
10W-40
Container Size
1 qt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AMA160-72676-56
Zoro #
G404153637
UPC #
657699804305
Country of Origin
China

Dimensions

Container Size
1 qt

Details

SAE Grade - Engine and Motor Oils
10W-40
SAE Grade
10W-40

Description

API SERVICE SG, JASO MA Amalie Xtreme 4T Motorcycle oil is blended from a select blend of the highest quality base stocks along with a unique additive package designed to help maximize engine protection under high temperature conditions. It effectively helps withstand the additional stress imposed on oil by air cooled engine mechanism. Amalie XTREME 4T Motorcycle Oil is recommended for all 4-cycle engines and is suitable for all types of high performance modern V-Twin, sports or race car replica 4-stroke motorcycle engines running on leaded or unleaded fuel.

Amalie X-treme 4T Max MC Motorcycle Oils are designed to provide wear protection, sludge and varnish protection, and thermal stability for superior performance in fourcycle motorcycle applications. Blended with high-quality base stocks and performance chemistry, the Amalie 4T oils are formulated for superior operation in high-reving, high-temperature motorcycle engines and is blended to give superior performance in those engines and transmissions that have a common sump and require specialized frictional characteristics for clutches and wet brakes.

Feature
  • X-Treme 4T Max MC Motorcycle Oil
  • Case of 12
Specifications
  • Capacity: 1 qt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews